Beli Klem Superior di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TEKIRO Klem SelangDeskripsi:TEKIRO KLEM SELANG 1/2" / HOSE CLAMP / TOOLS / PERKAKASKODE : GT-CH1680ORIGINAL TEKIROatribut:
- Material: Stainless Steel
- SUPERIOR Lead Free SolderDeskripsi:-Sn (tin)and -Ag (silver)based solders are lead-free solders with reduced corrosion and burns when anti-corrosive bits are used. -Soldering of precision electric equipment.-Flux:JIS A classatribut:
- Alloy Composition: (tin:96.5%, silver:3%, copper:0.5%)
- Melting point: 227°C
- Wire Diameter: 2mm
- Tyrone Klem Selang Superior Steel (Klem Selang)atribut:
- Material: Stainless Steel
- TOYOX Safety-FS (Klem Selang)Deskripsi:AmanObeng plus dapat digunakan, sehingga tidak licin dan aman. Kemudian, tutup pengaman pada ujung klem mencegah cacat. Permukaan sisi dalam klem datar sehingga tidak melukai selang.Efisiensi kerja meningkatCukup dengan torsi pengencangan ringan, diperoleh kekedapan udara yang tinggi.Aplikasi Klem selang untuk berbagai jenis selang rakitanBahan Klem: Baja tahan karat SUS430Rumah: Baja tahan karat SUS430Baut: Besi (lapisan zink)Tutup pengaman: PEatribut:
- Body Material: Stainless steel SUS 430)
- Housing Material: Stainless steel SUS 430)
- Material Safety Close: PE
- Superior Pack Semi Automatic Strapping Band 15mmatribut:
- Size (mm): 15.0
- Length (m): 600
- Sibiru Klem Selangatribut:
- Material: Galvanized Steel
- Superior Pack Semi Automatic Strapping Band 12mm (Pengikat Tali)atribut:
- Size (mm): 12.0
- Length (m): 600
- Voss Klem Selang T Boltatribut:
- Min Diameter: 109mm
- Tightening Torque (n・m): 28.2
- Maximum diameter: 117mm
- KRISBOW Klem Selang Kupu-KupuDeskripsi:Hose Clamp Butterfly 110-130mm (2pc)
- monotaro Tube Clamp (Klem Selang)Deskripsi:Dokumentasi Produk:WARRANTY MonotaRO Private Brandatribut:
- Destructive Torque (N m): 4 to 4.6
- Bolt 2 Sides Width (mm): 7
- Band Thickness (mm): 0.6
- Band Width (mm): 9
- BREEZE All Stainless Steel Hose Clamp, 7.9Mm Width (Klem Selang)atribut:
- Material: Screw:Stainless steel (SUS305), Band, Housing:Stainless steel (SUS301)
- Maximum Diameter (mm): 20
- Minimum Diameter (mm): 11.0
- Thickness (mm): 0.58
- Hexagonal bolt: 6.4mm
- Band width: 7.9mm
- Purpose of Use: For air pipes and fuel pipes. Hose band for small diameter pipe.
- Tyrone Superior Steel Hose Clamp (Iron Zinc Plating)atribut:
- Material: Zinc
- ASANO Hose Clamp Stainless Steel SUS 304atribut:
- Material: Stainless Steel SUS 304
- AS ONE Beaker PP with Handle (Gelas Kimia)Deskripsi:- Material: PP (Polypropylene)- RoHS3 (EU)2015/863 Certificates can be issued
- TRUSCO Cable Ties Nylon (Pengikat / Kabel Tis)atribut:
- Color: Black
- Specification: For outdoor use
- Material: Weather-resistant nylon 66
- Thickness (mm): 1.1
- Operating Temperature Range (°C): -59 to 85
Daftar Harga Klem Superior Terbaru March 2026
| TEKIRO Klem Selang | Rp1.900 |
| SUPERIOR Lead Free Solder | Rp2.099.900 |
| Tyrone Klem Selang Superior Steel (Klem Selang) | Rp1.499.900 |
| TOYOX Safety-FS (Klem Selang) | Rp37.900 |
| KRISBOW Klem Selang | Rp4.900 |
| Superior Pack Semi Automatic Strapping Band 15mm | Rp87.900 |
| Sibiru Klem Selang | Rp119.900 |
| Kenmaster Klem Selang | Rp1.900 |
| Superior Pack Semi Automatic Strapping Band 12mm (Pengikat Tali) | Rp87.900 |
| TORA Hose Clamp (Klem) | Rp1.900 |
Data diperbarui pada 17/03/2026 (Harga belum termasuk PPN)





















































































































































/P102046869-1.jpg)
/gwP105211608-1.jpg)

/Superior%20Pack%20Semi%20Automatic%20Strapping%20Band%2015mm/i1P104622649-1.jpg)


/Superior%20Pack%20Semi%20Automatic%20Strapping%20Band%2012mm%20(Pengikat%20Tali)/hiP104622630-1.jpg)
/idP103195661-38.jpg)


/P101001059-1.jpg)
/8iP102019306-2.jpg)
/P102046876-1.jpg)

/i3P102092651-8.jpg)

/P102011010-1.jpg)